Motion
1R7X10X10.5

NTN
1R7X10X10.5

Inner Ring
MI ITEM #09328449
MFR #1R7X10X10.5
List Price$17.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R7X10X10.5

Inner Ring
MI ITEM #09328449
MFR #1R7X10X10.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.10/each for your price

Overview

Mfr description
1R7X10X10.5 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    7 mm
  • Outside Diameter
    10 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    0.300 mm
  • Manufacturer Product Page
  • Harmonization Code
    8482.99.2540
  • Manufacturer Upc Number
    4547359253429
  • UPC_NO
    4547359253429
  • Weight
    0.007 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    0.4134 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R7X10X10.5 is an inner ring with a 7 mm bore diameter, 10 mm outside diameter, and 0.4134 in overall width, weighing 0.007 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text