Motion
1R80X90X54

NTN
1R80X90X54

Inner Ring
MI ITEM #09328450
MFR #1R80X90X54
Price$184.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R80X90X54

Inner Ring
MI ITEM #09328450
MFR #1R80X90X54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.28/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter
    90 mm
  • Overall Width
    54 mm
  • Weight
    1.224 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.99.2540
  • Long Description
    The 1R80X90X54 is an inner ring with a 80 mm bore diameter, 90 mm outside diameter, and 54 mm overall width, weighing 1.224 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359253894
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359253894

Overview

Mfr description
1R80X90X54 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought