Motion
1R85X95X36

NTN
1R85X95X36

Needle Roller Bearing - 85 mm Bore
MI ITEM #09328451
MFR #1R85X95X36
Price$160.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R85X95X36

Needle Roller Bearing - 85 mm Bore
MI ITEM #09328451
MFR #1R85X95X36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$160.57/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Outside Diameter
    95 mm
  • Overall Width
    36 mm
  • Weight
    0.856 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Long Description
    The 1R85X95X36 is a needle roller bearing with a 85 mm bore diameter, 95 mm outside diameter, and 36 mm overall width, weighing 0.856 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359254020
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359254020

Overview

Mfr description
1R85X95X36 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought