Motion
1R8X12X10

NTN
1R8X12X10

Inner Ring
Mi Item #09328453
MFR #1R8X12X10
Price$14.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R8X12X10

Inner Ring
Mi Item #09328453
MFR #1R8X12X10

Mfr description
1R8X12X10 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.02/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    12 mm
  • Overall Width
    10 mm
  • Weight
    0.011 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R8X12X10 is an inner ring with a 8 mm bore diameter, 12 mm outside diameter, and 10 mm overall width, weighing 0.011 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359253764
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359253764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)