Motion
1R90X105X35

NTN
1R90X105X35

Inner Ring
MI ITEM #09328455
MFR #1R90X105X35
List Price$177.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R90X105X35

Inner Ring
MI ITEM #09328455
MFR #1R90X105X35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.91/each for your price

Overview

Mfr description
1R90X105X35 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
    90 mm
  • Outside Diameter
    105 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    1.100 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359254136
  • UPC_NO
    4547359254136
  • Weight
    1.345 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    35 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R90X105X35 is an inner ring with a 90 mm bore diameter, 105 mm outside diameter, and 35 mm overall width, weighing 1.345 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text