Motion
1R9X12X12

NTN
1R9X12X12

Inner Ring
MI ITEM #09328458
MFR #1R9X12X12
Price$16.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R9X12X12

Inner Ring
MI ITEM #09328458
MFR #1R9X12X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.26/each

Specifications

Dimensions

  • Bore Diameter
    9 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    12 mm
  • Overall Width
    12 mm
  • Weight
    0.009 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Harmonization Code
    8482.40.0000
  • Long Description
    The 1R9X12X12 is an inner ring with a 9 mm bore diameter, 12 mm outside diameter, and 12 mm overall width, weighing 0.009 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359254044
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359254044

Overview

Mfr description
1R9X12X12 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought