Motion
1R9X12X16

NTN
1R9X12X16

Inner Ring
Mi Item #09328459
MFR #1R9X12X16
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R9X12X16

Inner Ring
Mi Item #09328459
MFR #1R9X12X16

Mfr description
1R9X12X16 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.67/each

Specifications

Dimensions

  • Bore Diameter
    9 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter
    12 mm
  • Overall Width
    16 mm
  • Weight
    0.013 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The 1R9X12X16 is an inner ring with a 9 mm bore diameter, 12 mm outside diameter, and 16 mm overall width, weighing 0.013 lbs.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359254051
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • UPC_NO
    4547359254051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)