Motion
210E

NTN
210E

Radial/Deep Groove Ball Bearing - Straight Bore, 2.0060 in ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09328471
MFR #210E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
210E

Radial/Deep Groove Ball Bearing - Straight Bore, 2.0060 in ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #09328471
MFR #210E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0060 in
  • Fillet Radius
    0.0300 in, 0.762 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    210E BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 210E is a radial/deep groove ball bearing with a 2.0060in bore, straight design, open type, 90mm OD, and 20mm width for industrial use.
  • Manufacturer Catalog Number
    210E
  • Manufacturer Upc Number
    4547359517972
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19000 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359517972

Overview

Mfr description
210E BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought