Motion
211SSK

NTN
211SSK

Radial/Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #09328472
MFR #211SSK
Your Price$166.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
211SSK

Radial/Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
MI ITEM #09328472
MFR #211SSK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.59/each(List $191.57)

Overview

Mfr description
211SSK BALL BEARING

Specifications

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Upc Number
    4547359518160
  • UPC_NO
    4547359518160
  • Weight
    1.53 lbs
  • Description
    211SSK BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text