Overview
Mfr description
212ASLB BALL BEARING
Specifications
- Bore TypeStraight
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceCN
- Operating Temperature Range-40 ºF to 250 ºF
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Manufacturer Upc Number4547359260038
- UPC_NO4547359260038
- Description212ASLB BALL BEARING
- Harmonization Code8482.10.5056
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data