Motion
21307EAW33

NTN
21307EAW33

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Straight Bore, Open
MI ITEM #09328476
MFR #21307EAW33
Your Price$239.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21307EAW33

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Straight Bore, Open
MI ITEM #09328476
MFR #21307EAW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$239.41/each(List $275.33)

Overview

Mfr description
21307EAW33 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    88.5 kN
  • Static Load Capacity
    78.5 kN
  • Fillet Radius
    1.5 mm
  • Series
    213
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4550253101130
  • UPC_NO
    4550253101130
  • Weight
    1.131 lbs
  • Rolling Element
    Spherical
  • Product Brochure
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text