Motion
21307EAW33C3

NTN
21307EAW33C3

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Straight Bore, Open
Mi Item #09328477
MFR #21307EAW33C3
Price$239.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21307EAW33C3

Spherical Roller Bearing - 35 mm ID, 80 mm OD, 21 mm Width, Straight Bore, Open
Mi Item #09328477
MFR #21307EAW33C3

Mfr description
21307EAW33C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.41/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.131 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253101147
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • UPC_NO
    4550253101147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)