Motion
21310VC3

NTN
21310VC3

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Straight Bore, Open, C3
Mi Item #09328482
MFR #21310VC3
Price$400.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21310VC3

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 27 mm Width, Straight Bore, Open, C3
Mi Item #09328482
MFR #21310VC3

Mfr description
21310VC3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4550253101260
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • UPC_NO
    4550253101260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)