Motion
21318KW33C3

NTN
21318KW33C3

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 43 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #09328490
MFR #21318KW33C3
Price$1,170.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21318KW33C3

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 43 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #09328490
MFR #21318KW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,170.57/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4550253101543
  • Operating Temperature Range
    0
  • Product Type
    Spherical Roller Bearings
  • Seal Type
    Flinger Seal
  • Series
    213
  • UPC_NO
    4550253101543

Overview

Mfr description
21318KW33C3 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought