Motion
218C3

NTN
218C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09328497
MFR #218C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
218C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09328497
MFR #218C3

Mfr description
218C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.1090 in, 2.769 mm
  • Inner Ring Width
    1.1810 in, 30.000 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    4.56 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    218C3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 218C3 is a radial deep groove ball bearing with a 90 mm bore and 160 mm outside diameter, suitable for high-load applications.
  • Manufacturer Catalog Number
    218C3
  • Manufacturer Upc Number
    4547359518597
  • Max Rpm
    4700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23830 lbf
  • Radial Static Load Capacity
    16074 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359518597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)