Motion
218L

NTN
218L

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328498
MFR #218L
Price$1,008.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
218L

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09328498
MFR #218L

Mfr description
218L BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,008.79/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.1090 in, 2.769 mm
  • Inner Ring Width
    1.1810 in, 30.000 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    4.74 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    218L BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 218L is a radial deep groove ball bearing with a 90 mm bore and 160 mm outside diameter, designed for smooth operation.
  • Manufacturer Catalog Number
    218L
  • Manufacturer Upc Number
    4547359261479
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4700 rpm
  • Maximum Operating RPM
    3400 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23830 lbf
  • Radial Static Load Capacity
    16074 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359261479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)