Motion
21SC

NTN
21SC

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #09328499
MFR #21SC
Price$3,063.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21SC

Radial/Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #09328499
MFR #21SC

Mfr description
21SC AUTO PART
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,063.89/each

Specifications

Dimensions

  • Precision Rating
    ABMA Class 2 (Inch)

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Window Type
  • Description
    21SC AUTO PART
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4547359260007
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359260007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)