Motion
2200C3

NTN
2200C3

Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 14 mm Width, Open, C3
MI ITEM #09328500
MFR #2200C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2200C3

Self-Aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 14 mm Width, Open, C3
MI ITEM #09328500
MFR #2200C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0
  • Weight
    0.101 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2200C3 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing features 10 mm bore, straight bore, open closure, 30 mm OD, and 14 mm width common in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    2200C3
  • Manufacturer Upc Number
    4547359261493
  • Max Rpm
    28000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    1670 lbf
  • Radial Static Load Capacity
    355 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359261493

Overview

Mfr description
2200C3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought