Motion
2201G15

NTN
2201G15

Self-aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, CN
Mi Item #09328501
MFR #2201G15
Price$112.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2201G15

Self-aligning Ball Bearing - Straight, 12 mm ID, 32 mm OD, 14 mm Width, Open, CN
Mi Item #09328501
MFR #2201G15

Mfr description
2201G15 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.21/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0
  • Weight
    0.121 lbs, 0.050 kg

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Country of Origin
    DE
  • Description
    2201G15 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2201G15 is a self-aligning ball bearing with a 12 mm bore, straight bore, open design, 32 mm outside diameter, and 14 mm width, ideal for industrial applications.
  • Manufacturer Catalog Number
    2201G15
  • Manufacturer Upc Number
    3413520079758
  • Max Rpm
    26000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    1740 lbf
  • Radial Static Load Capacity
    390 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520079758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)