Motion
2205KEEG15

NTN
2205KEEG15

Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 18 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #09328504
MFR #2205KEEG15
List Price$315.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2205KEEG15

Self-Aligning Ball Bearing - Tapered 1:12, 25 mm ID, 52 mm OD, 18 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #09328504
MFR #2205KEEG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.07/each for your price

Overview

Mfr description
2205KEEG15 BALL BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    Machined - Solid
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass/Bronze
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Manufacturer Upc Number
    3413520080129
  • UPC_NO
    3413520080129
  • Weight
    0.353 lbs
  • Description
    2205KEEG15 BALL BEARING
  • Manufacturer Catalog Number
    2205KEEG15
  • Radial Dynamic Load Capacity
    2720 lbf
  • Radial Static Load Capacity
    740 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2205KEEG15 is a self-aligning ball bearing with a 25 mm bore, tapered 1:12 bore, double sealed, and 52 mm outside diameter, built for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text