Motion
2206KEEG15

NTN
2206KEEG15

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #09328508
MFR #2206KEEG15
List Price$344.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2206KEEG15

Self-Aligning Ball Bearing - Tapered 1:12, 30 mm ID, 62 mm OD, 20 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #09328508
MFR #2206KEEG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$344.34/each for your price

Overview

Mfr description
2206KEEG15 BALL BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    Machined - Solid
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Brass/Bronze
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Manufacturer Upc Number
    3413520080303
  • UPC_NO
    3413520080303
  • Weight
    0.591 lbs
  • Description
    2206KEEG15 BALL BEARING
  • Manufacturer Catalog Number
    2206KEEG15
  • Radial Dynamic Load Capacity
    3520 lbf
  • Radial Static Load Capacity
    1050 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2206KEEG15 is a self-aligning ball bearing with a 30 mm bore, tapered 1:12 bore, double sealed, and 62 mm outside diameter, ideal for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text