Motion
220C3/1W

NTN
220C3/1W

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09328514
MFR #220C3/1W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
220C3/1W

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #09328514
MFR #220C3/1W

Mfr description
220C3/1W BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.1200 in, 3.048 mm
  • Inner Ring Width
    1.3390 in, 34.000 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Weight
    7.01 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    220C3/1W BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 220C3/1W is a radial deep groove ball bearing with a 100 mm bore and 180 mm outside diameter, ideal for industrial systems.
  • Manufacturer Catalog Number
    220C3/1W
  • Manufacturer Upc Number
    4547359912746
  • Max Rpm
    3000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27427 lbf
  • Radial Static Load Capacity
    20795 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359912746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)