Motion
22208CW33

NTN
22208CW33

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open
Mi Item #09328523
MFR #22208CW33
Price$328.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22208CW33

Spherical Roller Bearing - 40 mm ID, 80 mm OD, 23 mm Width, Straight Bore, Open
Mi Item #09328523
MFR #22208CW33

Mfr description
22208CW33 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.35/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Weight
    1.159 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253101758
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4550253101758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)