Motion
22213EADC3

NTN
22213EADC3

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Open
Mi Item #09328534
MFR #22213EADC3
Price$485.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22213EADC3

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Open
Mi Item #09328534
MFR #22213EADC3

Mfr description
22213EADC3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.36/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Weight
    3.328 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    4547359805062
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4547359805062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)