Motion
22217BW33

NTN
22217BW33

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Straight Bore, Open
MI ITEM #09328540
MFR #22217BW33
Price$786.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22217BW33

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Straight Bore, Open
MI ITEM #09328540
MFR #22217BW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$786.13/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253102427
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4550253102427

Overview

Mfr description
22217BW33 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought