Motion
22264EMKW33C3

NTN
22264EMKW33C3

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
Mi Item #09328551
MFR #22264EMKW33C3
Price$62,781.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22264EMKW33C3

Spherical Roller Bearing - 320 mm ID, 580 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
Mi Item #09328551
MFR #22264EMKW33C3

Mfr description
22264EMKW33C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62,781.22/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    150 mm
  • Weight
    383.603 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253103738
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4550253103738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)