Motion
22308CC3

NTN
22308CC3

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Straight Bore, Open, C3
Mi Item #09328552
MFR #22308CC3
Price$423.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22308CC3

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Straight Bore, Open, C3
Mi Item #09328552
MFR #22308CC3

Mfr description
22308CC3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.61/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4547359268300
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    4547359268300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)