Motion
22313BKW33

NTN
22313BKW33

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #09328557
MFR #22313BKW33
Price$769.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22313BKW33

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #09328557
MFR #22313BKW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$769.50/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4550253051138
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    4550253051138

Overview

Mfr description
22313BKW33 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought