Motion
22319EMW33CS34

NTN
22319EMW33CS34

Spherical Roller Bearing - 95 mm ID, 200 mm OD, 67 mm Width, Tapered 1:12 Bore, Open
MI ITEM #09328571
MFR #22319EMW33CS34
Price$1,753.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22319EMW33CS34

Spherical Roller Bearing - 95 mm ID, 200 mm OD, 67 mm Width, Tapered 1:12 Bore, Open
MI ITEM #09328571
MFR #22319EMW33CS34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,753.69/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Overview

Mfr description
22319EMW33CS34 SPHERICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought