Motion
22324UAVS1

NTN
22324UAVS1

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C3
MI ITEM #09328578
MFR #22324UAVS1
List Price$3,694.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22324UAVS1

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C3
MI ITEM #09328578
MFR #22324UAVS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,694.78/each for your price

Overview

Mfr description
22324UAVS1 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Cage Material
    Brass/Bronze
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Series
    223
  • Manufacturer Upc Number
    4547359272512
  • UPC_NO
    4547359272512
  • Harmonization Code
    8482.30.0080
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought