Motion
226ZC3/5C

NTN
226ZC3/5C

Ball Bearing - Straight Bore, 6 mm ID, 17 mm OD, 6 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09328593
MFR #226ZC3/5C
Price$1,253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
226ZC3/5C

Ball Bearing - Straight Bore, 6 mm ID, 17 mm OD, 6 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09328593
MFR #226ZC3/5C

Mfr description
226ZC3/5C BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,253.92/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    6 mm

Details

  • Bearing Material
    High carbon chrome bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    226ZC3/5C BALL BEARING
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2200 N, 495 lbf
  • Radial Static Load Capacity
    867 N, 195 lbf
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359972122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)