1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NTN
TS2-230/600BL1D1#02
Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
09328595
MFR #
TS2-230/600BL1D1#02
List Price
$141,204.19
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NTN TS2-230/600BL1D1#02
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTN
TS2-230/600BL1D1#02
Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
09328595
MFR #
TS2-230/600BL1D1#02
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$141,204.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TS2-230/600BL1D1#02 BEARING UNIT
Specifications
Bore Type
Tapered 1:12
Bore Diameter
600 mm
Outside Diameter
870 mm
Overall Width
200 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data