Motion
2301

NTN
2301

Self-Aligning Ball Bearing - Straight, 12 mm ID, 37 mm OD, 17 mm Width, Open, CN
Mi Item #09328598
MFR #2301
Price$237.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2301

Self-Aligning Ball Bearing - Straight, 12 mm ID, 37 mm OD, 17 mm Width, Open, CN
Mi Item #09328598
MFR #2301

Mfr description
2301 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.77/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Class 0
  • Weight
    0.194 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2301 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    2301 Self-Aligning Ball Bearing has 12 mm straight bore, open closure, 37 mm OD, 17 mm width; suited for compact rotary equipment.
  • Manufacturer Catalog Number
    2301
  • Manufacturer Upc Number
    4547359274189
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    272 lbf
  • Radial Static Load Capacity
    615 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359274189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)