Motion
23026EADXC3

NTN
23026EADXC3

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open
Mi Item #09328604
MFR #23026EADXC3
Price$1,743.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23026EADXC3

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 52 mm Width, Straight Bore, Open
Mi Item #09328604
MFR #23026EADXC3

Mfr description
23026EADXC3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,743.26/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    52 mm
  • Weight
    12.963 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    4547359808261
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4547359808261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)