Motion
2303EEG14

NTN
2303EEG14

Self-Aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 19 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #09328609
MFR #2303EEG14
Price$292.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2303EEG14

Self-Aligning Ball Bearing - Straight, 17 mm ID, 47 mm OD, 19 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #09328609
MFR #2303EEG14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.09/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.395 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Description
    2303EEG14 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2303EEG14 is a self-aligning ball bearing with a 17 mm bore, straight bore, double sealed, and 47 mm outside diameter, perfect for machinery use.
  • Manufacturer Catalog Number
    2303EEG14
  • Manufacturer Upc Number
    3413520088620
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2800 lbf
  • Radial Static Load Capacity
    720 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520088620

Overview

Mfr description
2303EEG14 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought