Motion
23040VF107

NTN
23040VF107

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 82 mm Width, Straight Bore, Open, CN
Mi Item #09328613
MFR #23040VF107
Price$5,026.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23040VF107

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 82 mm Width, Straight Bore, Open, CN
Mi Item #09328613
MFR #23040VF107

Mfr description
23040VF107 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,026.19/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    82 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Machined - Solid
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413520088989
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    3413520088989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)