Motion
23048BW33

NTN
23048BW33

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Straight Bore, Open, CN
Mi Item #09328614
MFR #23048BW33
Price$7,247.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23048BW33

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Straight Bore, Open, CN
Mi Item #09328614
MFR #23048BW33

Mfr description
23048BW33 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,247.51/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    92 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359520781
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4547359520781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)