Motion
2304EEG15

NTN
2304EEG15

Self-aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 21 mm Width, Double Sealed, CN
Mi Item #09328616
MFR #2304EEG15
Price$334.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2304EEG15

Self-aligning Ball Bearing - Straight, 20 mm ID, 52 mm OD, 21 mm Width, Double Sealed, CN
Mi Item #09328616
MFR #2304EEG15

Mfr description
2304EEG15 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.36/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0
  • Inner Ring Width
    0.8268 in, 21.000 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.507 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Description
    2304EEG15 BALL BEARING
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Long Description
    The 2304EEG15 is a self-aligning ball bearing with a 20 mm bore, straight bore, double sealed, and 52 mm outside diameter, ideal for high-performance use.
  • Manufacturer Catalog Number
    2304EEG15
  • Manufacturer Upc Number
    3413520088934
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    12.4 kN, 2788 lbs
  • Radial Static Load Capacity
    750 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520088934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)