Motion
23068EMLLXKD1C3/#02

NTN
23068EMLLXKD1C3/#02

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Tapered 1:12 Bore, Open
MI ITEM #09328619
MFR #23068EMLLXKD1C3/#02
Price$48,377.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23068EMLLXKD1C3/#02

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Tapered 1:12 Bore, Open
MI ITEM #09328619
MFR #23068EMLLXKD1C3/#02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48,377.54/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    133 mm
  • Weight
    219.8 lbs

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Manufacturer Upc Number
    4550253037224
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4550253037224

Overview

Mfr description
23068EMLLXKD1C3/#02 SPHERICAL ROLLER BEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought