Motion
23072EMKW33

NTN
23072EMKW33

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #09328621
MFR #23072EMKW33
Price$34,029.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23072EMKW33

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Sealed, CN
MI ITEM #09328621
MFR #23072EMKW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,029.53/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    134 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Harmonization Code
    8482.30.0040
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    3413521277344
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Spherical Roller Bearings
  • Seal Type
    Contact Seal
  • Series
    230
  • UPC_NO
    3413521277344

Overview

Mfr description
23072EMKW33 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought