Motion
23076BL1W33C3

NTN
23076BL1W33C3

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open
Mi Item #09328624
MFR #23076BL1W33C3
Price$39,328.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23076BL1W33C3

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open
Mi Item #09328624
MFR #23076BL1W33C3

Mfr description
23076BL1W33C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,328.29/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    135 mm
  • Weight
    253.531 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Harmonization Code
    8482.30.0080
  • Manufacturer Upc Number
    3413520470173
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    3413520470173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)