Motion
2308EEG15

NTN
2308EEG15

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #09328629
MFR #2308EEG15
Price$553.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2308EEG15

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 33 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #09328629
MFR #2308EEG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$553.26/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    2.227 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Description
    2308EEG15 BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 2308EEG15 is a self-aligning ball bearing with a 40 mm bore, straight bore, double sealed, and 90 mm outside diameter, perfect for industrial use.
  • Manufacturer Catalog Number
    2308EEG15
  • Manufacturer Upc Number
    3413520089375
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    6600 lbf
  • Radial Static Load Capacity
    2175 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520089375

Overview

Mfr description
2308EEG15 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought