Motion
2309EEG15

NTN
2309EEG15

Self-aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Double Sealed, CN
Mi Item #09328631
MFR #2309EEG15
Price$795.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2309EEG15

Self-aligning Ball Bearing - Straight, 45 mm ID, 100 mm OD, 36 mm Width, Double Sealed, CN
Mi Item #09328631
MFR #2309EEG15

Mfr description
2309EEG15 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.22/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.4173 in, 36.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    2.954 lbs

Details

  • Ball Retainer Material
    Nylon
  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Sealed
  • Description
    2309EEG15 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 2309EEG15 is a self-aligning ball bearing with a 45 mm bore, straight bore, double sealed, and 100 mm outside diameter, ideal for precision applications.
  • Manufacturer Catalog Number
    2309EEG15
  • Manufacturer Upc Number
    3413520089535
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    8525 lbf
  • Radial Static Load Capacity
    2850 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520089535
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)