Motion
2310EEG15

NTN
2310EEG15

Self-Aligning Ball Bearing - Straight, 50 mm ID, 110 mm OD, 40 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #09328636
MFR #2310EEG15
Your Price$934.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2310EEG15

Self-Aligning Ball Bearing - Straight, 50 mm ID, 110 mm OD, 40 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #09328636
MFR #2310EEG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$934.39/each(List $968.89)

Overview

Mfr description
2310EEG15 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    Machined - Solid
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Material
    Steel
  • Cage Material
    Brass/Bronze
  • Harmonization Code
    8482.10.5056
  • Inner Ring Width
    1.5748 in, 40.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Manufacturer Upc Number
    3413520089696
  • UPC_NO
    3413520089696
  • Weight
    4.012 lbs
  • Description
    2310EEG15 BALL BEARING
  • Manufacturer Catalog Number
    2310EEG15
  • Radial Dynamic Load Capacity
    9350 lbf
  • Radial Static Load Capacity
    3175 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2310EEG15 is a self-aligning ball bearing with a 50 mm bore, straight bore, double sealed, and 110 mm outside diameter, suitable for harsh environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text