Motion
23120EKMA44

NTN
23120EKMA44

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #09328640
MFR #23120EKMA44
List Price$1,717.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23120EKMA44

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #09328640
MFR #23120EKMA44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,717.48/each for your price

Overview

Mfr description
23120EKMA44 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Operating Temperature Range
    0
  • Cage Material
    Steel Cage
  • Seal Type
    Flinger Seal
  • Series
    231
  • Manufacturer Upc Number
    4547359865646
  • UPC_NO
    4547359865646
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text