Motion
23124BKW33C3

NTN
23124BKW33C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Tapered 1:12 Bore, Open
MI ITEM #09328643
MFR #23124BKW33C3
Price$1,802.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23124BKW33C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Tapered 1:12 Bore, Open
MI ITEM #09328643
MFR #23124BKW33C3

Mfr description
23124BKW33C3 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,802.50/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    62 mm
  • Precision Rating
    ABMA Class 2 (Inch)

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed - Window Type
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359280159
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    4547359280159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)