Motion
23124BW33C3

NTN
23124BW33C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Open
MI ITEM #09328644
MFR #23124BW33C3
List Price$1,802.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23124BW33C3

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Open
MI ITEM #09328644
MFR #23124BW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,802.50/each for your price

Overview

Mfr description
23124BW33C3 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Series
    231
  • Manufacturer Upc Number
    4547359280067
  • UPC_NO
    4547359280067
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text