Motion
2314C3

NTN
2314C3

Self-aligning Ball Bearing - Straight, 70 mm ID, 150 mm OD, 51 mm Width, Open, C3
Mi Item #09328657
MFR #2314C3
Price$1,142.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2314C3

Self-aligning Ball Bearing - Straight, 70 mm ID, 150 mm OD, 51 mm Width, Open, C3
Mi Item #09328657
MFR #2314C3

Mfr description
2314C3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,142.41/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.0079 in, 51.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2314C3 BALL BEARING
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    2314C3 Self-Aligning Ball Bearing offers 70 mm straight bore, open closure, 150 mm OD, 51 mm width; built for large machinery.
  • Manufacturer Catalog Number
    2314C3
  • Manufacturer Upc Number
    4547359282474
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    25000 lbf
  • Radial Static Load Capacity
    8450 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359282474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)