Motion
2314K

NTN
2314K

Self-aligning Ball Bearing - Tapered 1:12, 70 mm ID, 150 mm OD, 51 mm Width, Open, CN
Mi Item #09328658
MFR #2314K
Price$1,142.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2314K

Self-aligning Ball Bearing - Tapered 1:12, 70 mm ID, 150 mm OD, 51 mm Width, Open, CN
Mi Item #09328658
MFR #2314K

Mfr description
2314K BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,142.41/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.0079 in, 51.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Precision Rating
    Class 0
  • Weight
    8.428 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2314K BALL BEARING
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    The 2314K is a self-aligning ball bearing with a 70 mm bore, tapered 1:12 bore, open design, and 150 mm outside diameter, built for high-load conditions.
  • Manufacturer Catalog Number
    2314K
  • Manufacturer Upc Number
    4547359879407
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    25000 lbf
  • Radial Static Load Capacity
    8450 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359879407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)