Motion
23152EMW33

NTN
23152EMW33

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Straight Bore, Open
Mi Item #09328660
MFR #23152EMW33
Price$14,391.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23152EMW33

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Straight Bore, Open
Mi Item #09328660
MFR #23152EMW33

Mfr description
23152EMW33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,391.97/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    144 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    3413521143069
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    3413521143069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)